Zoro Homepage

Misting System, 12 ft, Loc-Line, Plastic

  • Mfr # 01D0

  • Zoro # G2171696


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Type
Pneumatic
Container Size
10 oz Reservoir
Includes
8 oz Sample of LB-2000
Ounces per Stroke
Pneumatic Timing Controls
Operating Temperature - Maximum
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01D0
Zoro #
G2171696
UPC #
753769999992
Country of Origin
United States

Dimensions

Container Size
10 oz Reservoir
Air Intake Connection Size
1/4 in
Overall Height
10.5 in
Overall Width
5 in
Overall Depth
3.8 in
Connection Size
1/8 in
Delivery Line Length
12 ft
Nozzle Length
18 in
Air Inlet Size
1/4 in

Details

Item
Misting System
Type
Pneumatic
Includes
8 oz Sample of LB-2000
Ounces per Stroke
Pneumatic Timing Controls
Operating Temperature - Maximum
200 Degrees F
Output Volume - Maximum
0.0032 cc
Discharge Pressure - Maximum
0 psi
Lubrication Type
Oil
Seal Material
Buna-N
Reservoir Capacity
10 fl oz
Body Material
Aluminum
Air Intake Connection Type
NPT
Air Intake Pressure - Minimum
60 psi
Air Intake Pressure - Maximum
150 psi
Connection Type
Tube
Nozzle Type
Loc-Line
Nozzle Material
Plastic
Air Inlet Pressure - Minimum
80 psi
Air Inlet Pressure - Maximum
100 psi
Reservoir Material
Polycarbonate
Delivery Line Material
Nylon, Vinyl
Air Inlet Type
NPT
Mist System Type
Reservoir
Media Compatibility
Minimum Quantity Lubricant
Number of Delivery Lines
1
Control Type
Manual Control

Description

Misting System, Number of Delivery Lines 1, Delivery Line Length 12 ft, Delivery Line Material Nylon, Vinyl, Reservoir Material Polycarbonate, Reservoir Capacity 10 fl oz, Includes 8 oz Sample of LB-2000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.