Zoro Homepage
This item is Discontinued.
No Product Image Available

Microscope, LED, 9-1/4in.Wx10in.L, 22lb. (Discontinued)

  • Mfr # 3013-LED-PH
  • Zoro # G8820831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3013-LED-PH
Zoro #
G8820831
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Base Dimensions
9 1/4 in x 10 in

Details

Item
Microscope
Eyepiece Type
Binocular
Features
Phase Coaxial Focus, Turret Phase Condition
Light Source
LED
Optical Magnification
40X to 1000X
Optical Magnification Range
40X to 1000X
Eyepiece Protractor
Yes

Description

Microscope, Eyepiece Type Binocular, Light Source LED, Optical Magnification 40X to 1000X, Base Dimensions 9 1/4 in x 10 in, Manufacturers Warranty Length 5 yr, Eyepiece Protractor Yes, Features Phase Coaxial Focus, Turret Phase Condition

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.