Zoro Homepage

Stereo Microscope, 24in.Hx36in.Wx36in.L

  • Mfr # 3075-FA

  • Zoro # G8820707


product price: $1,723.99
/ea
Free Shipping & Returns

Key Features

Eyepiece Type
Binocular
Features
Greenough Optical Design Delivers Dependable 3-Dimensional Views of the Sample, Optional Camera or Camera with Monitor (Requires Trinocular Head and Adapter), Student-Proof Eyepieces are Locked in Place
Optical Magnification
0.67X to 4.5X
Microscope Type
Stereo
Eyepiece Protractor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3075-FA
Zoro #
G8820707
UPC #
-
Country of Origin
China

Dimensions

Base Dimensions
36 in x 36 in
Manufacturers Warranty Length
5 yr
Base Width
36 in
Base Length
36 in
Eyepiece Size
WF10x/22 mm

Description

Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Articulating Arm Stand, Light Source LED, Optical Field of View 22 mm, Optical Magnification 0.67X to 4.5X, Maximum Magnification Capability 10X, Vertical Extension 14 1/2 in, Base Dimensions 36 in x 36 in, Manufacturers Warranty Length 5 yr, Working Distance 100 mm, Eyepiece Protractor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.