Zoro Homepage

Microban Message Stamp, Received, 5/16"

  • Mfr # 038835

  • Zoro # G0116347


product price: $14.89
/ea

Key Features

Ink Color
Red
Legend
RECEIVED with Box
Character Height
5/16 in
Imprint Area Height
1/2 in
Imprint Area Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
038835
Zoro #
G0116347
UPC #
039956388351
Country of Origin
China

Dimensions

Character Height
5/16 in
Imprint Area Height
1/2 in
Imprint Area Width
1 5/8 in
Overall Length
1 1/2 in
Overall Width
3 3/4 in
Overall Height
6 in

Details

Item
Message Stamp
Ink Color
Red
Legend
RECEIVED with Box
Material
Plastic
Stamp Ink Color
Red
Font
Helvetica Neue & ITC Bookman Std.

Description

Message Stamp, Legend RECEIVED with Box, Stamp Ink Color Red, Font Helvetica Neue & ITC Bookman Std., Character Height 5/16 in, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Material Plastic, Overall Height 6 in, Overall Length 1 1/2 in, Overall Width 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.