
Pre-Inked Shutter Stamp, Red/Blue, FILE COPY, 1.63 x 0.5
Mfr # 035524
Zoro # G215661291
product price: $15.75
/eaKey Features
Imprint Area Height
0.5 in
Imprint Area Width
1.63 in
Ink Color
Blue/Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
035524
Zoro #
G215661291
UPC #
39956355247
Country of Origin
China
Dimensions
Imprint Area Height
0.5 in
Imprint Area Width
1.63 in
Details
Item
Message Stamps
Ink Color
Blue/Red
Description
Introducing the ACCU-STAMP2 Pre-Ink Message Stamp, a powerful tool for efficient document marking. With its unique shutter mechanism, this stamp allows for convenient one-handed operation while keeping it free from dust and debris. The soft-touch ergonomic handle ensures a comfortable grip, making stamping effortless. Experience vibrant red and blue impressions measuring 1.63in x 0.5in, adding a professional touch to your documents. With thousands of impressions before re-inking, this stamp delivers long-lasting performance. Simply re-ink with ACCU-STAMP Pre-Ink Refill Ink for optimal results. Designed for professionals who value efficiency and precision, the ACCU-STAMP2 Pre-Ink Message Stamp streamlines your workflow, enhances communication, and maintains professionalism in one versatile tool.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.