Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bill Counter, 300 Bills Capacity

  • Mfr # AB4200

  • Zoro # G4879399


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Color
Blue, Gray
Material
Metal, Plastic
Width
10 13/16 in
Depth
10 in
Height
9 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AB4200
Zoro #
G4879399
UPC #
097241454204
Country of Origin
China

Dimensions

Width
10 13/16 in
Depth
10 in
Height
9 13/16 in
Overall Width
10 3/8 in
Overall Depth
9 5/8 in
Overall Height
9 in

Details

Item
Bill Counter
Color
Blue, Gray
Material
Metal, Plastic
Standards
CE Certified, NOM Certified, UL Listed
Displays
Total Number of Bills Counted
Capacity
400 Bills
Speed
1200 Bills/min
Power Supply
110V AC, 60 Hz
Product Type
Bill Counter
Counterfeit Detection
Yes
Display Capabilities
Total Number of Bills Counted
Voltage
100 to 240V AC
Frequency
0.83 Hz
Counter Speed
1,800 Bills/min

Description

Bill Counter, Capacity 400 Bills, Power Supply 110V AC, 60 Hz, Speed 1200 Bills/min, Material Metal, Plastic, Height 9 13/16 in, Width 10 13/16 in, Depth 10 in, Displays Total Number of Bills Counted, Color Blue, Gray, Standards CE Certified, NOM Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.