Zoro Homepage

Bill Counter, 300 Bills Capacity

  • Mfr # AB5800

  • Zoro # G4757459


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Color
Blue, Gray
Material
Metal, Plastic
Width
10 in
Depth
10 in
Height
9 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB5800
Zoro #
G4757459
UPC #
097241455805
Country of Origin
China

Dimensions

Width
10 in
Depth
10 in
Height
9 13/16 in
Overall Width
10 3/8 in
Overall Height
10 in
Overall Depth
9 5/8 in

Details

Item
Bill Counter
Color
Blue, Gray
Material
Metal, Plastic
Power Supply
110V AC, 60 Hz
Capacity
400 Bills
Speed
1800 Bills/min
Standards
CE Certified, UL Listed
Product Type
Bill Counter
Counterfeit Detection
Yes
Voltage
100 to 240V AC
Frequency
0.83 Hz
Counter Speed
1,800 Bills/min

Description

Bill Counter, Capacity 400 Bills, Power Supply 110V AC, 60 Hz, Speed 1800 Bills/min, Material Metal, Plastic, Height 9 13/16 in, Width 10 in, Depth 10 in, Color Blue, Gray, Standards CE Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.