Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bill Counter, 500 Bills Capacity

  • Mfr # AB7100

  • Zoro # G4839812


product price: $1,678.99
/ea
Free Shipping & Returns

Key Features

Color
Blue, Gray
Material
Metal, Plastic
Width
9 29/32 in
Depth
10 in
Height
11 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB7100
Zoro #
G4839812
UPC #
097241597109
Country of Origin
China

Dimensions

Width
9 29/32 in
Depth
10 in
Height
11 13/32 in
Overall Width
10 5/8 in
Overall Height
11 3/8 in
Overall Depth
9 1/8 in

Details

Item
Bill Counter
Color
Blue, Gray
Material
Metal, Plastic
Power Supply
110V AC, 60 Hz
Speed
800 Bills/min
Capacity
400 Bills
Standards
CE Certified, NOM Certified
Product Type
Bill Counter
Voltage
100 to 240V AC
Counter Speed
1,200 Bills/min
Counterfeit Detection
Yes
Frequency
0.83 Hz

Description

Bill Counter, Capacity 400 Bills, Power Supply 110V AC, 60 Hz, Speed 800 Bills/min, Material Metal, Plastic, Height 11 13/32 in, Width 9 29/32 in, Depth 10 in, Color Blue, Gray, Standards CE Certified, NOM Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.