Bill Counter Hopper, Blue
- Mfr # AC200
- Zoro # G308383444
product price:Â
$
12.79
/ea
Key Features
Color
Blue
Power Supply
Manual
Product Type
Bill Counter Hopper
Capacity
400 Bills
Counterfeit Detection
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC200
- Zoro #
- G308383444
- UPC #
- -
- Country of Origin
- China
- Item
- Bill Counter Hopper
- Color
- Blue
- Power Supply
- Manual
- Product Type
- Bill Counter Hopper
- Capacity
- 400 Bills
- Counterfeit Detection
- Yes
- Wire Color
- Blue
Description
Bill Counter Hopper, Capacity 400 Bills, Power Supply Manual, Color Blue, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.