Zoro Homepage

Coin Counter, 1500 Coins Capacity

  • Mfr # AB610

  • Zoro # G4848973


product price: $722.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Metal, Plastic
Width
9 7/64 in
Depth
10 in
Height
6 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB610
Zoro #
G4848973
UPC #
097241556106
Country of Origin
China

Dimensions

Width
9 7/64 in
Depth
10 in
Height
6 29/32 in
Overall Height
11 in
Overall Width
8 11/16 in
Overall Depth
20 1/2 in

Details

Item
Coin Counter
Color
Blue
Material
Metal, Plastic
Power Supply
110V AC, 60 Hz
Capacity
4000 Coins
Speed
1800 Coins/min
Standards
NOM Certified
Product Type
Coin Counter
Counter Speed
2,000 Coins/min
Frequency
0.83 Hz
Voltage
110 to 220V AC
Counterfeit Detection
Yes

Description

Coin Counter, Capacity 4000 Coins, Power Supply 110V AC, 60 Hz, Speed 1800 Coins/min, Material Metal, Plastic, Height 6 29/32 in, Width 9 7/64 in, Depth 10 in, Color Blue, Standards NOM Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.