Zoro Homepage

Coin Counter, 3000 Coins Capacity

  • Mfr # AB510

  • Zoro # G4838193


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Color
Blue, Gray
Material
Metal, Plastic
Width
13 13/32 in
Depth
10 in
Height
11 7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB510
Zoro #
G4838193
UPC #
097241635108
Country of Origin
China

Dimensions

Width
13 13/32 in
Depth
10 in
Height
11 7/64 in
Overall Height
11 1/8 in
Overall Depth
13 3/8 in
Overall Width
14 3/16 in

Details

Item
Coin Counter
Color
Blue, Gray
Material
Metal, Plastic
Capacity
3000 Coins
Power Supply
110V AC, 60 Hz
Speed
350 Coins/min
Standards
CE Certified
Product Type
Coin Counter
Counterfeit Detection
Yes
Counter Speed
350 Coins/min
Frequency
60 Hz
Voltage
110V

Description

Coin Counter, Capacity 3000 Coins, Power Supply 110V AC, 60 Hz, Speed 350 Coins/min, Material Metal, Plastic, Height 11 7/64 in, Width 13 13/32 in, Depth 10 in, Color Blue, Gray, Standards CE Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.