Zoro Homepage

Digital Counterfeit Detector

  • Mfr # D500

  • Zoro # G1368622


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Width
5 1/2 in
Color
Blue/Gray
Height
2 3/4 in
Depth
5.4"
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D500
Zoro #
G1368622
UPC #
097241515004
Country of Origin
China

Dimensions

Width
5 1/2 in
Height
2 3/4 in
Depth
5.4"
Length
6 in

Details

Item
Digital Counterfeit Detector
Color
Blue/Gray
Input Power
110 to 240V AC
Includes
AC/DC Adapter
Product Type
Digital Counterfeit Detector
Application
Currency Screening
Scans
Cash

Description

Digital Counterfeit Detector, Input Power 110 to 240V AC, Length 6 in, Width 5 1/2 in, Height 2 3/4 in, Scans Cash, Color Blue/Gray, Includes AC/DC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.