UVCounterfeitDetector, Blue/Gray, 5-inH
- Mfr # LED430
- Zoro # G4850367
product price:Â
$
92.39
/ea
Key Features
Color
Blue/Gray
Width
5.7 in
Length
8 3/4 in
Height
5 in
Includes
AC/DC Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED430
- Zoro #
- G4850367
- UPC #
- 097241594306
- Country of Origin
- China
- Item
- UV Counterfeit Detector
- Color
- Blue/Gray
- Includes
- AC/DC Adapter
- Input Power
- 100 to 240 V AC
- Scans
- Credit Cards, Identification Cards, Other Documents, Passports
- Product Type
- UV Counterfeit Detector
- Certifications & Standards
- UL, NOM, CE
- Counterfeit Detection Technology
- Ultraviolet, Micro Printing, Dimension, Magnetic Ink, Magnetic Thread, Watermark
- Input Voltage
- 100-240V AC
- Features
- Built-in Ruler, Magnifier, Counterfeit Detection, Sleep Mode, LED Indicator, Magnetic Head
- Detection Methods Included
- Dimension Detection, Magnetic Thread, Magnification, Ultraviolet, Watermark
- Wire Color
- Blue/Gray
Dimensions
- Width
- 5.7 in
- Length
- 8 3/4 in
- Height
- 5 in
- Depth
- 5.7 in
- Overall Width
- 6 in
Description
UV Counterfeit Detector, Input Power 100 to 240 V AC, Length 8 3/4 in, Width 6 in, Height 5 in, Scans Credit Cards, Identification Cards, Other Documents, Passports, Color Blue/Gray, Includes AC/DC Adapter
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.