12 Cu.Ft. MOMCUBE Breast Milk Refrigerator
Mfr # MLRS12MCLK
Zoro # G401711564
product price: $5,065.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLRS12MCLK
Zoro #
G401711564
UPC #
761101066448
Country of Origin
China
Description
Accucold's MOMCUBE is a highly reliable, hospital-grade refrigerator designed for mother's milk storage. All MOMCUBE units are an ideal addition to employee wellness rooms, daycare centers, and work environments seeking to adhere to Section 4207 of the Patient Protection and Affordable Care Act. They are laboratory-tested to stay within the CDC's recommended temperature range, whereas similar dorm and residential-style units operate at temperatures that are unsuitable for breast milk storage.
Inside, the MLRS12MCLK has six lockers, each with a combination lock to ensure privacy for mothers storing their milk, which can be reset or overridden as needed with included master keys. A cycle defrost system allows for little to no maintenance of the unit, while a soft LED light is included with an on/off switch for easy viewing of interior.
The MOMCUBE includes an LED display that allows the user to monitor and change the temperature as needed. Several alarms ensure temperature stability, and the factory-installed external door lock offers added security. The easy-grip handle makes access quick and convenient.
MOMCUBE units of various capacity, heights, and interiors are available. Explore the entire MOMCUBE Series on our website or contact our sales team at 718-893-3900 ext. 509 for more options.
Inside, the MLRS12MCLK has six lockers, each with a combination lock to ensure privacy for mothers storing their milk, which can be reset or overridden as needed with included master keys. A cycle defrost system allows for little to no maintenance of the unit, while a soft LED light is included with an on/off switch for easy viewing of interior.
The MOMCUBE includes an LED display that allows the user to monitor and change the temperature as needed. Several alarms ensure temperature stability, and the factory-installed external door lock offers added security. The easy-grip handle makes access quick and convenient.
MOMCUBE units of various capacity, heights, and interiors are available. Explore the entire MOMCUBE Series on our website or contact our sales team at 718-893-3900 ext. 509 for more options.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.