Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Cu.Ft. Upright Laboratory Refrigerator

  • Mfr # ARG15MLDL2B

  • Zoro # G401711625


product price: $3,439.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARG15MLDL2B
Zoro #
G401711625
UPC #
761101065731
Country of Origin
China

Description

Accucold's Med-Lab Performance Series all-refrigerators are designed and purpose-built to meet the demanding needs of life science, laboratory, and medical cold storage applications, with a powder-coated silver ion handle that helps prevent germ spread.
The ARG15PMDL2B is a 15 cu.ft. all-refrigerator with an adjustable control range from +2 to +10oC. The microprocessor temperature controller is externally located to minimize door openings, helping to protect stored contents from ambient temperature. The buffered temperature probe is encased in a glycol-filled bottle to better simulate temperature of the stored product, with an additional sensor that reads air temperature to ensure superior temperature control. The current and min/max temperature display is viewable in Celsius or Fahrenheit to the nearest tenth of a degree. This refrigerator includes a high/low temperature alarm, as well as a power failure alert, door open alarm, and sensor failure alarm. This unit is equipped with remote alarm contacts in the rear and a 1/2" probe port.
We also include our DL2B digital data logger to be mounted to the door, a feature recommended by the CDC and VFC for vaccine storage. This password-protected DDL is NIST calibrated in our ISO/IEC 17025:2017 certified laboratory and offers a large LCD display of the current and high/low temperature, recording up to 32,000 data groups to its internal memory or even more on the included 4GB USB flash drive. Data can be viewed through a PC or Mac in Microsoft Excel or any .CSV compatible program. Users can set their own recording intervals starting at increments of 10 seconds to best meet a facility's specific logging needs. We include a 2-year certificate of calibration beginning the date of manufacture. The logger can be re-calibrated in our laboratories after the certificate expires. (For additional information on the DDL, see the DL2BKit listing on our website.)
Inside, the ARG15MLDL2B utilizes adjustable cycle defrost operation to avoid temperature spikes. Optimized forced air cooling with two internal fans ensures excellent temperature stability and uniformity with rapid recovery after door openings. The adjustable plastic-coated wire shelves can be positioned at 1/2" increments to accommodate virtually any sized item. We include seven shelves, more than competitor products providing to maximize interior shelving storage area. This unit includes LED internal lighting with an on/off rocker switch. The interior is constructed from white powder coated metal to ensure added durability and better temperature retention.
The ARS15MLDL2B comes in a white cabinet finish with a blue accented control panel. The factory-installed antimicrobial handle is powder-coated with naturally occurring silver ions, which help to reduce the spread of germs, allowing for a safer, cleaner user experience. The double pane tempered glass door provides a full view of the interior. This model includes a factory-installed lock and ships with two keys for staff use. Powerful magnetic gaskets ensure a positive seal.
Designed with hydrocarbon refrigerant, the ARG15MLDL2B provides an energy efficient solution to vaccine storage. This unit is Pyxis, Omnicell, and AcuDose RX compatible. Additional sizes, as well as solid door options, are also available. Explore the full Med-Lab series at accucold.com/medlab.
Note: The DL2B data logger adds 1 1/2" to the depth of the upper right hand corner of the door (not included in the listed specifications on this page).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.