Zoro Homepage
This item is Discontinued.
Accucold 16 Cu.Ft. Chest Freezer VLT1250IB

16 Cu.Ft. Chest Freezer (Discontinued)

  • Mfr # VLT1250IB
  • Zoro # G3966554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLT1250IB
Zoro #
G3966554
UPC #
761101038193
Country of Origin
China

Description

Laboratory chest freezer capable of -35o C (-31o F) operation with dual blue ice banks
Accucold's VLT series includes user friendly chest and compact laboratory freezers capable of reaching -35o C (-31o F).
The VLT1250IB is a chest freezer with 14.1 cu.ft. of storage capacity. Designed for optimum temperature performance, it can safely hold vaccines, pharmaceuticals, and even frozen foods under stable conditions with manual defrost operation. A digital thermostat includes easy electronic controls for precise temperature management and a battery-powered thermometer is installed to provide the most accurate temperature readout. The thermometer includes an audible alarm to warn of any high or low variations in temperature.
Corner protectors help to protect the unit's exterior from bumps or dents and counterbalanced hinges provide an easy lift on the lid. A front lock is included for added security.
All of our "IB" models feature a unique ice bank. Composed of non-toxic 'blue' ice for maximum temperature stability, this feature protects contents from thawing for several hours in the event of a power outage.
This unit is UL-S listed to NSF-7 and UL-471 commercial standards.
Commercially listed to NSF-7 standards and meets UL-471
Laboratory chest freezer with generous 14.1 cu.ft. capacity
Precise temperature control with a digital thermostat
Factory installed lock provides security you can count on
Capable of operating at -35o C for long-term food preservation and safe storage of pharmaceuticals
Product Dimensions & Specifications:
Height of Cabinet: 33.25" (84 cm)
Width: 55.5" (141 cm)
Depth: 28.63" (73 cm)
Weight: 225.0 lbs. (102 kg)
Capacity: 14.1 cu.ft. (399 L)
US Electrical Saftey: UL
Amps: 1.49
Voltage Frequency: 115 V AC/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.