Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Wide Built-In Pharmacy All-Refrigerator, ADA Compliant

  • Mfr # ACR45L

  • Zoro # G901711590


product price: $979.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACR45L
Zoro #
G901711590
UPC #
761101056357
Country of Origin
China

Description

Accucold's Pharmaceutical Series features refrigeration specially designed to meet current CDC and VFC guidelines for vaccine storage, with built-in choices sized to fit under ADA compliant counters.
The ACR45L is an all-refrigerator that is ETL-S listed to NSF-7 commercial standards. Sized at just under 32" high, it features a front-breathing design for built-in installation under lower ADA compliant counters, with a fully finished cabinet that also allows freestanding use. Its sealed back allows for a better fit and easier cleanability. A hospital grade cord with a 'green dot' plug provides added safety in high traffic areas and a factory-installed keyed lock is located towards the top of the unit for convenient security. The user-reversible door includes a side-mounted handle for added convenience. Four adjustable leveling legs allow you to raise the height for a better fit under standard countertops.
For optimum temperature management, the ACR45L features an external control panel, allowing users to adjust and monitor the temperature without opening the door. Additionally, it is equipped with a thermometer that displays the current, minimum, and maximum temperatures to the nearest tenth of a degree with a readout viewable in Celsius or Fahrenheit (as recommended by the CDC and VFC). The thermometer includes an audible alarm to warn users if the interior has gone out of the programmed temperature range. The buffered temperature probe is encased in a bottle filled with glass beads and secured inside the center shelf to best simulate the temperature of other stored contents, resulting in the utmost accuracy for temperature reporting. We include a pre-installed 3/8" probe hole for users who wish to install additional monitoring equipment as needed. (Note: for this unit with a NIST calibrated thermometer, see the ACR45LCAL.)
Inside, the 2.65 cu.ft. interior includes two adjustable wire shelves for optimum circulation, with one center fixed shelf to keep the temperature probe in place. The foamed-in-place cabinet and door liner affords added insulation of the interior for improved temperature stability, while an internal fan helps to evenly cool the interior from top to bottom. This model utilizes frost-free operation to minimize user maintenance. LED lighting helps to provide a clean, energy efficient view.
At just under 20" wide, the ACR45L is the perfect storage solution for doctors' offices, veterinary clinics, pharmacies, and similar healthcare environments. Additional purpose-built choices for vaccine storage are available in a variety of sizes. Browse the Accucold website to explore the full product line.
Note: Accucold's Pharmaceutical Series refrigerators have been tested to operate within 2.5oC of the temperature set point and are intended for a wide variety of healthcare storage applications, including vaccines, specimens, pharmaceuticals, and other medical, biological, life science, and industrial materials. For units with a +/-1oC variation, see Accucold's Performance Series.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.