Zoro Homepage

220 lb. Ice + Water Dispenser

  • Mfr # AIWD220

  • Zoro # G916281491


product price: $5,149.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Icemaker
Standards
ETL -ETL-C -ETL-S
Height
33.5 in
Width
13.88 in
Depth
23.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIWD220
Zoro #
G916281491
UPC #
761101146881
Country of Origin
China

Dimensions

Height
33.5 in
Width
13.88 in
Depth
23.75 in
Overall Depth - Ice Machines
23.75 in
Overall Height - Ice Machines
33.5 in
Overall Width - Ice Machines
13.88 in

Details

Item - Ice Machines
Icemaker
Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Finish
Stainless Steel
Application
Icemaker

Description

Accucold's series of commercially approved ice machines and countertop ice makers bring powerful performance, user-friendly convenience, and professional style to commercial settings. The AIWD220 is an ENERGY STAR certified countertop ice + water dispenser that is ETL-S listed to NSF-12 standards. This unit can produce up to 220 lbs. of nugget ice daily, and the interior can store up to 6.2 lbs. This ice + water dispenser features three easy-to-use functions - ice, water, or ice + water, which provide expanded functionality, while the illuminated display and digital controls ensure easy access and control of the unit. Adjustable legs offer flexible height options, while the stainless steel front provides a professional look. The removable tray and sealed back make for easy cleaning. This unit comes equipped with UV lighting in the dispenser and is top-vented. With its countertop footprint and large production output, the AIWD220 is the perfect unit for hospital waiting areas, break rooms, or similar settings looking for a water and ice dispenser that is attractive, efficient, and user-friendly. Note: The AIWD220 must be used with a drain and should be placed in a space that allows for draining below the unit. A water filtration system is available and recommended for the unit's optimal performance. See model FILTER282TWIN or order AIWD220FLTR. Explore all of Accucold's commercial ice machines and icemakers at accucold.com.


  • Commercially approved clear cube countertop ice+water dispenser ideal for use in hospitals, clinics, break rooms, and similar settings
  • Efficient performance for commercial use
  • ETL-S listed to NSF-12 commercial standards
  • Illuminated display panel for easy use between dispenser functions
  • Sides and top are constructed from 304 grade stainless steel for lasting durability
  • Large capacity productivity capable of 220 lbs. of ice in a day cycle
  • Stores up to 6.2 lbs. of nugget ice
  • Produces nugget ice which is slow-melting and easy to chew
  • LCD screen with clear readout of functions and easy touch-button operation
  • Illuminated display panel for easy use between dispenser functions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.