Zoro Homepage

220 lb. Ice + Water Dispenser

  • Mfr # AIWD220FLTR

  • Zoro # G616281517


product price: $5,604.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Icemaker
Height
33.5 in
Depth
23.75 in
Width
13.88 in
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIWD220FLTR
Zoro #
G616281517
UPC #
761101154664
Country of Origin
China

Dimensions

Height
33.5 in
Depth
23.75 in
Width
13.88 in
Overall Depth - Ice Machines
23.75 in
Overall Height - Ice Machines
33.5 in
Overall Width - Ice Machines
13.88 in

Details

Item - Ice Machines
Icemaker
Standards
ETL -ETL-C -ETL-S
Color
Stainless Steel
Finish
Stainless Steel
Application
Icemaker

Description

Accucold's series of commercially approved ice machines and countertop ice makers bring powerful performance, user-friendly convenience, and professional style to commercial settings. The AIWD220FLTR is an ENERGY STAR certified countertop ice + water dispenser that is ETL-S listed to NSF-12 standards. This unit can produce up to 220 lbs. of nugget ice daily, and the interior can store up to 6.2 lbs. This ice + water dispenser features three easy-to-use functions - ice, water, or ice + water, which provide expanded functionality, while the illuminated display and digital controls ensure easy access and control of the unit. This unit ships with a filter kit. Adjustable legs offer flexible height options, while the stainless steel front provides a professional look. The removable tray and sealed back make for easy cleaning. This unit comes equipped with UV lighting in the dispenser and is top-vented. With its countertop footprint and large production output, the AIWD220FLTR is the perfect unit for hospital waiting areas, break rooms, or similar settings looking for a water and ice dispenser that is attractive, efficient, and user-friendly. Explore all of Accucold's commercial ice machines and icemakers at accucold.com.


  • Commercially approved clear cube countertop ice+water dispenser ideal for use in hospitals, clinics, break rooms, and similar settings
  • Efficient performance for commercial use
  • ETL-S listed to NSF-12 commercial standards
  • LCD screen with clear readout of functions and easy touch-button operation
  • Makes it the perfect fit for countertops and similar surfaces
  • Sides and top are constructed from 304 grade stainless steel for lasting durability
  • Large capacity productivity capable of 220 lbs. of ice in a day cycle
  • Stores up to 6.2 lbs. of nugget ice
  • Produces nugget ice which is slow-melting and easy to chew
  • LCD screen with clear readout of functions and easy touch-button operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.