24" Wide All-Refrigerator
Mfr # FF6LW
Zoro # G401711588
product price: $729.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF6LW
Zoro #
G401711588
UPC #
761101067391
Country of Origin
Serbia
Description
Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The FF6 Series features high performing, perfectly sized all-refrigerators with automatic defrost and deluxe interiors designed for storage convenience.
The FF6LW is a counter height all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24" footprint. Designed for freestanding use, this model has a white exterior and user-reversible door swing. A front-mounted lock offers added security.
Inside, the FF6LW utilizes low maintenance automatic defrost operation. Our unique "hidden" evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space to provide generous storage. Adjustable wire shelves allow users to reconfigure the interior to accommodate a variety of sizes. Additional features include automatic interior lighting, door storage, and a crisper drawer. This unit includes an adjustable dial thermostat.
With its ideal size and quality design, the FF6LW is an attractive and reliable refrigerator for a variety of general purpose applications. For a built-in version of this unit, see the FF6LWBI. For more finish options, browse the entire FF6 Series.
NOTE: This unit is designed for general purpose applications and does not meet DOE energy standards for residential use.
The FF6LW is a counter height all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24" footprint. Designed for freestanding use, this model has a white exterior and user-reversible door swing. A front-mounted lock offers added security.
Inside, the FF6LW utilizes low maintenance automatic defrost operation. Our unique "hidden" evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space to provide generous storage. Adjustable wire shelves allow users to reconfigure the interior to accommodate a variety of sizes. Additional features include automatic interior lighting, door storage, and a crisper drawer. This unit includes an adjustable dial thermostat.
With its ideal size and quality design, the FF6LW is an attractive and reliable refrigerator for a variety of general purpose applications. For a built-in version of this unit, see the FF6LWBI. For more finish options, browse the entire FF6 Series.
NOTE: This unit is designed for general purpose applications and does not meet DOE energy standards for residential use.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.