24" Wide All-Refrigerator
Mfr # FF7LW
Zoro # G501711594
product price: $839.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FF7LW
Zoro #
G501711594
UPC #
761101067414
Country of Origin
Serbia
Description
Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF7 Series features high performing, perfectly sized all-refrigerators designed for freestanding use.
The FF7LW is a counter height all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24" footprint. Designed for freestanding use, this model has a white exterior and user-reversible door swing. A factory installed front lock offers convenient security.
Inside, the FF7LW utilizes low maintenance automatic defrost operation. Our unique "hidden" evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays (up to 19 1/2" x 16"). Adjustable wire shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial.
The FF7LW is ETL-S listed to NSF-7 standards for use in commercial establishments. For a built-in version of this unit, see the FF7BI. For more finish options, browse the entire FF7 Series.
NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.
The FF7LW is a counter height all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24" footprint. Designed for freestanding use, this model has a white exterior and user-reversible door swing. A factory installed front lock offers convenient security.
Inside, the FF7LW utilizes low maintenance automatic defrost operation. Our unique "hidden" evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays (up to 19 1/2" x 16"). Adjustable wire shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial.
The FF7LW is ETL-S listed to NSF-7 standards for use in commercial establishments. For a built-in version of this unit, see the FF7BI. For more finish options, browse the entire FF7 Series.
NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.