Zoro Homepage

24" Wide Built-In All-Refrigerator, ADA Compliant

  • Mfr # FF6LWBI7ADA

  • Zoro # G901711583


product price: $1,329.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
White
Overall Depth
23.5 in
Width
23.63 in
Height
32 in
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF6LWBI7ADA
Zoro #
G901711583
UPC #
761101071466
Country of Origin
Serbia

Dimensions

Overall Depth
23.5 in
Width
23.63 in
Height
32 in

Details

Color
White
Defrost
Automatic
Refrigerator Capacity
5.5 cu.ft.
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Refrigerator Item
Refrigerator
Freezer Capacity
5.5 cu. ft.
Application
Refrigerator
Finish
White

Description

Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF6BI7ADA Series features 24" wide all-refrigerators designed for built-in undercounter use in ADA compliant settings.


  • ETL-S listed to NSF-7 commercial standards
  • 32 inch height fits under standard ADA counters
  • Less than 24 inches wide with a full 5.5 c.f. capacity
  • Easy clean-up with a seamless liner that won't hold a mess in hidden crevices
  • Allows the unit to be used freestanding
  • Keyed lock offers added security
  • User-reversible door swing for added flexibility
  • Reduced maintenance with auto defrost system
  • Cold wall design with hidden evaporator and seamless interior
  • Easy clean-up with a seamless liner that won't hold a mess in hidden crevices

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.