Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Wide Built-In All-Refrigerator, ADA Compliant

  • Mfr # FF7LWBIADA

  • Zoro # G401711632


product price: $1,281.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7LWBIADA
Zoro #
G401711632
UPC #
761101072401
Country of Origin
Serbia

Description

Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF7BIADA Series features 24" wide all-refrigerators designed for built-in installation under lower ADA compliant counters.
The FF7LWBIADA is a 32" high all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24" footprint. The front-breathing design allows built-in use under counters, while the fully finished cabinet also lets this unit be used freestanding. This model has a white exterior and user-reversible door swing. A factory installed front lock offers added security.
Inside, the FF7LWBIADA utilizes low maintenance automatic defrost operation. Our unique "hidden" evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays (up to 19 1/2" x 16"). Adjustable wire shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial.
The FF7LWBIADA is ETL-S listed to NSF-7 standards for use in commercial establishments. For more finish options, browse the entire FF7BIADA Series.
NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.