Zoro Homepage

24" Wide Pharmacy Refrigerator

  • Mfr # ACR1415RH

  • Zoro # G401711618


product price: $3,669.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACR1415RH
Zoro #
G401711618
UPC #
761101053646
Country of Origin
Mexico

Description

Accucold by Summit Appliance carries a quality line of pharmaceutical refrigeration for temperature-safe storage of sensitive materials.
The ACR1415RH offers 14 cu.ft. of interior storage inside a conveniently sized footprint that's less than 25" wide and deep. Adjustable cantilevered shelving lets you accommodate a variety of sizes to maximize the interior space. The shelves are constructed from heavy duty recycled molded plastic for lasting durability. Fan-forced cooling ensures cold air is evenly distributed throughout the stainless steel interior. This model uses automatic defrost operation for easy user maintenance, with audible high/low temperature alarms to warn if the unit goes out of range. Designed for optimum pharmaceutical storage, the temperature range is 2oC to 8oC.
The ACR1415RH comes with a stainless steel cabinet with a self-closing door, an ideal time-saving feature for busy staffs that helps to ensure items aren't accidentally exposed to room temperature. A factory-installed front lock helps to secure items, with an easy grip handle designed to last. LED lighting in the door panel offers an efficient presentation, while the tempered glass offers a heat-safe view. A hidden light switch is conveniently located towards the top of the unit, letting staff turn the lights off when needed. This unit is ETL-S listed to NSF-7 commercial standards and meets UL-471 commercial standards. It features a high efficiency compressor and rear condenser.
NOTE: This unit has a right hand door swing and is not field reversible. For a left hand version, see the ACR1415LH.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.