Zoro Homepage

24in Wide All-Refrigerator, ADA Compliant

  • Mfr # FF7BKCSSADA

  • Zoro # G116281468


product price: $1,700.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Width
23.75 in
Refrigerator Capacity
5.5 cu.ft.
Defrost
Automatic
Color
Stainless Steel
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7BKCSSADA
Zoro #
G116281468
UPC #
761101072890
Country of Origin
Serbia

Dimensions

Width
23.75 in
Height
32 in
Overall Depth
23.25 in

Details

Refrigerator Capacity
5.5 cu.ft.
Defrost
Automatic
Color
Stainless Steel
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Refrigerator Item
Refrigerator
Construction Material
Stainless Steel
Freezer Capacity
5.5 cu. ft.
Finish
Stainless Steel
Application
Refrigerator

Description

Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF7BIADA Series features 24in wide all-refrigerators designed for built-in installation under lower ADA compliant counters. The FF7BKCSSADA is a 32in high all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24in footprint. The front-breathing design allows built-in use under counters, while the fully finished cabinet also lets this unit be used freestanding. This model has a fully wrapped stainless steel exterior cabinet and door. A curved towel bar handle in brushed stainless steel completes the professional look. Inside, the FF7BKCSSADA utilizes low maintenance automatic defrost operation. Our unique inhiddenin evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays up to 19-1/2in x 16in. Adjustable glass shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial. The FF7BKCSSADA is ETL-S listed to NSF-7 standards for use in commercial establishments. For more finish options, browse the entire FF7BIADA Series. NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.


  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • 32 inch height fits under standard ADA counters
  • Less than 24 inches wide with a full 5.5 c.f. capacity
  • Easy clean-up with a seamless liner that won't hold a mess in hidden crevices
  • Allows the refrigerator to be used freestanding
  • Enhance any room with durable luxury
  • Cold wall design with hidden evaporator and seamless interior
  • Reduced user maintenance with automatic defrost
  • Easy clean-up with a seamless liner that won't hold a mess in hidden crevices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.