Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide All-Refrigerator, ADA Compliant

  • Mfr # FF7BKSSHHADA

  • Zoro # G116281383


product price: $1,279.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Width
23.63 in
Color
Black
Overall Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7BKSSHHADA
Zoro #
G116281383
UPC #
761101072609
Country of Origin
Serbia

Dimensions

Width
23.63 in
Overall Depth
23.5 in
Height
32 in

Details

Standards
ETL -ETL-C -ETL-S
Defrost
Automatic
Color
Black
Refrigerator Capacity
5.5 cu.ft.
Item
Refrigerator
Door Material
Stainless Steel
Freezer Capacity
5.5 cu. ft.
Finish
Black
Construction Material
Stainless Steel
Refrigerator Item
Refrigerator
Application
Refrigerator

Description

Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF7ADA Series features 24in wide all-refrigerators sized for freestanding use in ADA compliant settings. The FF7BKSSHHADA is a 32in high all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24in footprint. Designed for freestanding use, this model has a black cabinet and user-reversible stainless steel wrapped door. A thin handle with a 14mm diameter is mounted horizontally for a sleek, modern look. Inside, the FF7BKSSHHADA utilizes low maintenance automatic defrost operation. Our unique inhiddenin evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays up to 19-1/2in x 16in. Adjustable glass shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial. The FF7BKSSHHADA is ETL-S listed to NSF-7 standards for use in commercial establishments. For a built-in version of this unit, see the FF7BBISSHHADA. For more finish options, browse the entire FF7ADA Series. NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.


  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • 32" height for use in settings complying with ADA guidelines for lower counter height
  • Less than 24 inches wide with a full 5.5 c.f. capacity
  • Interior accommodates large trays up to 19-1/2" x 15-1/2"
  • Durable design with lasting elegance
  • Thin 14mm diameter on stainless steel handle set horizontally across the door
  • Reduced user maintenance with automatic defrost
  • Easy clean-up with a seamless liner that won't hold a mess in hidden crevices
  • Rearrange the refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Interior accommodates large trays up to 19-1/2" x 15-1/2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.