Zoro Homepage

24in Wide All-Refrigerator, ADA Compliant

  • Mfr # FF7BKSSHVADA

  • Zoro # G916281309


product price: $1,309.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Width
23.63 in
Defrost
Automatic
Overall Depth
23.5 in
Refrigerator Capacity
5.5 cu.ft.
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7BKSSHVADA
Zoro #
G916281309
UPC #
761101069401
Country of Origin
Serbia

Dimensions

Width
23.63 in
Overall Depth
23.5 in
Height
32 in

Details

Defrost
Automatic
Refrigerator Capacity
5.5 cu.ft.
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Color
Black
Door Material
Stainless Steel
Freezer Capacity
5.5 cu. ft.
Construction Material
Stainless Steel
Application
Refrigerator
Refrigerator Item
Refrigerator
Finish
Black

Description

Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF7ADA Series features 24in wide all-refrigerators sized for freestanding use in ADA compliant settings. The FF7BKSSHVADA is a 32in high all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24in footprint. Designed for freestanding use, this model has a black cabinet and stainless steel wrapped door. A thin handle with a 14mm diameter completes the sleek, modern look. Inside, the FF7BKSSHVADA utilizes low maintenance automatic defrost operation. Our unique inhiddenin evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays up to 19-1/2in x 16in. Adjustable glass shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial. The FF7BKSSHVADA is ETL-S listed to NSF-7 standards for use in commercial establishments. For a built-in version of this unit, see the FF7BBISSHVADA. For more finish options, browse the entire FF7ADA Series. NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.


  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • 32" height for use in settings complying with ADA guidelines for lower counter height
  • Less than 24 inches wide with a full 5.5 c.f. capacity
  • Rearrange the refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Durable design with lasting elegance
  • Thin 14mm diameter on vertical stainless steel handle
  • Reduced user maintenance with automatic defrost
  • Easy clean-up with a seamless liner that won't hold a mess in hidden crevices
  • Cold wall design with hidden evaporator and seamless interior
  • Rearrange the refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.