Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide All-Refrigerator, ADA Compliant

  • Mfr # FF7BKSSTBADA

  • Zoro # G516281242


product price: $1,279.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Defrost
Automatic
Color
Black
Overall Depth
23.5 in
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.5 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7BKSSTBADA
Zoro #
G516281242
UPC #
761101072623
Country of Origin
Serbia

Dimensions

Overall Depth
23.5 in
Height
32 in
Width
23.63 in

Details

Defrost
Automatic
Color
Black
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.5 cu.ft.
Door Material
Stainless Steel
Finish
Black
Refrigerator Item
Refrigerator
Application
Refrigerator
Construction Material
Stainless Steel
Freezer Capacity
5.5 cu. ft.

Description

Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF7ADA Series features 24in wide all-refrigerators sized for freestanding use in ADA compliant settings. The FF7BKSSTBADA is a 32in high all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24in footprint. Designed for freestanding use, this model has a black cabinet and stainless steel wrapped door. A curved towel bar handle in brushed stainless steel completes the professional look. Inside, the FF7BKSSTBADA utilizes low maintenance automatic defrost operation. Our unique inhiddenin evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays up to 19-1/2in x 16in. Adjustable glass shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial. The FF7BKSSTBADA is ETL-S listed to NSF-7 standards for use in commercial establishments. For a built-in version of this unit, see the FF7BBISSTBADA. For more finish options, browse the entire FF7ADA Series. NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.


  • 32" height for use in settings complying with ADA guidelines for lower counter height
  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Less than 24 inches wide with a full 5.5 c.f. capacity
  • Rearrange the refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Durable design with lasting elegance
  • Curved handle in brushed stainless steel offers a sturdy grip with professional elegance
  • Reduced user maintenance with automatic defrost
  • Easy clean-up with a seamless liner that won't hold a mess in hidden crevices
  • Cold wall design with hidden evaporator and seamless interior
  • Rearrange the refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.