Zoro Homepage

24in Wide All-Refrigerator

  • Mfr # FF6BK7

  • Zoro # G816281607


product price: $939.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
32.63 in
Overall Depth
23.5 in
Color
Black
Refrigerator Capacity
5.5 cu.ft.
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF6BK7
Zoro #
G816281607
UPC #
761101070940
Country of Origin
Serbia

Dimensions

Height
32.63 in
Overall Depth
23.5 in
Width
23.63 in

Details

Color
Black
Refrigerator Capacity
5.5 cu.ft.
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Freezer Capacity
5.5 cu. ft.
Application
Refrigerator
Refrigerator Item
Refrigerator
Finish
Black

Description

Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF67 Series features high performing, perfectly sized all-refrigerators with automatic defrost and deluxe interiors designed for storage convenience. The FF6BK7 is a counter height all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24in footprint. Designed for freestanding use, this model has a black exterior and user-reversible door swing. Inside, the FF6BK7 utilizes low maintenance automatic defrost operation. Our unique inhiddenin evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space to provide generous storage. Adjustable glass shelves allow users to reconfigure the interior to accommodate a variety of sizes. Additional features include automatic interior lighting, door storage, and a crisper drawer. This unit includes an adjustable dial thermostat. The FF6BK7 is ETL-S listed to NSF-7 standards for use in commercial establishments. For a built-in version of this unit, see the FF6BKBI7. For more finish options, browse the entire FF67 Series. NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.


  • ETL-S listed to NSF-7 commercial standards
  • Allows the unit to be used freestanding
  • Our unique 24" wide models offer full capacity in a slim fit
  • Reduced maintenance with auto defrost system
  • Enjoy easy clean-up with a seamless liner that won't hold a mess in hidden crevices
  • Rearrange your refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Store large bottles right on the door for easy access
  • Get the longest life and best taste out of produce by storing it in a convenient slide drawer
  • Automatically illuminates when you open the door
  • Reduced maintenance with auto defrost system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.