Zoro Homepage

24in Wide All-Refrigerator

  • Mfr # FF7BKSSHH

  • Zoro # G716281332


product price: $1,217.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Black
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.5 cu.ft.
Overall Depth
23.5 in
Width
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7BKSSHH
Zoro #
G716281332
UPC #
761101072593
Country of Origin
Serbia

Dimensions

Overall Depth
23.5 in
Width
23.63 in
Height
32.63 in

Details

Color
Black
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.5 cu.ft.
Item
Refrigerator
Defrost
Automatic
Door Material
Stainless Steel

Description

Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF7 Series features high performing, perfectly sized all-refrigerators designed for freestanding use. The FF7BKSSHH is a counter height all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24in footprint. Designed for freestanding use, this model has a black cabinet and reversible stainless steel wrapped door. A thin handle is mounted horizontally for a sleek, modern look. Inside, the FF7BKSSHH utilizes low maintenance automatic defrost operation. Our unique inhiddenin evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays up to 19-1/2in x 16in. Adjustable glass shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial. The FF7BKSSHH is ETL-S listed to NSF-7 standards for use in commercial establishments. For a built-in version of this unit, see the FF7BBISSHH. For more finish options, browse the entire FF7 Series. NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.


  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Allows the refrigerator to be used freestanding
  • Durable design with lasting elegance
  • Turn the light on when you need it and off when you're done with a convenient rocker switch
  • Stainless steel handle with sleek 14mm diameter placed horizontally near the top of the door
  • Rearrange your refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Enjoy easy clean-up with a seamless liner that won't hold a mess in hidden crevices
  • Cold wall design with hidden evaporator and seamless interior
  • Interior accommodates large trays up to 19-1/2" x 15-1/2"
  • Turn the light on when you need it and off when you're done with a convenient rocker switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.