Zoro Homepage

24in Wide All-Refrigerator

  • Mfr # FF7BKSSHV

  • Zoro # G316281237


product price: $1,159.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
32.63 in
Color
Black
Overall Depth
23.5 in
Standards
ETL -ETL-C -ETL-S
Width
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7BKSSHV
Zoro #
G316281237
UPC #
761101072616
Country of Origin
Serbia

Dimensions

Height
32.63 in
Overall Depth
23.5 in
Width
23.63 in

Details

Color
Black
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.5 cu.ft.
Defrost
Automatic
Item
Refrigerator
Door Material
Stainless Steel
Construction Material
Stainless Steel
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Black
Freezer Capacity
5.5 cu. ft.

Description

Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF7 Series features high performing, perfectly sized all-refrigerators designed for freestanding use. The FF7BKSSHV is a counter height all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24in footprint. Designed for freestanding use, this model has a black cabinet and stainless steel wrapped door. A sleek handle with a thin 14mm diameter completes the professional look. Inside, the FF7BKSSHV utilizes low maintenance automatic defrost operation. Our unique inhiddenin evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays up to 19-1/2in x 16in. Adjustable glass shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial. The FF7BKSSHV is ETL-S listed to NSF-7 standards for use in commercial establishments. For a built-in version of this unit, see the FF7BBISSHV. For more finish options, browse the entire FF7 Series. NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.


  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Ideal 24" footprint offers full 5.5 cu.ft. storage capacity in a slim fit
  • Allows the unit to be used freestanding
  • Turn the light on when you need it and off when you're done with a convenient rocker switch
  • Thin 14mm diameter on vertical stainless steel handle
  • Reduced user maintenance with automatic defrost
  • Rearrange the refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Turn the light on when you need it and off when you're done with a convenient rocker switch
  • Interior accommodates large trays up to 19-1/2" x 15-1/2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.