Zoro Homepage

24in Wide All-Refrigerator

  • Mfr # FF7LWSSHH

  • Zoro # G216281665


product price: $1,169.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
White
Height
33.5 in
Defrost
Automatic
Overall Depth
23.5 in
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7LWSSHH
Zoro #
G216281665
UPC #
761101072135
Country of Origin
Serbia

Dimensions

Height
33.5 in
Overall Depth
23.5 in
Width
23.63 in

Details

Color
White
Item
Refrigerator
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.5 cu.ft.
Door Material
Stainless Steel
Refrigerator Item
Refrigerator
Construction Material
Stainless Steel
Freezer Capacity
5.5 cu. ft.
Application
Refrigerator
Finish
White

Description

Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF7 Series features high performing, perfectly sized all-refrigerators designed for freestanding use. The FF7LWSSHH is a counter height all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24in footprint. Designed for freestanding use, this model has a white cabinet and reversible stainless steel wrapped door. A thin handle is mounted horizontally for a sleek, modern look and a factory installed front lock offers convenient security. Inside, the FF7LWSSHH utilizes low maintenance automatic defrost operation. Our unique inhiddenin evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays up to 19-1/2in x 16in. Adjustable wire shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial. The FF7LWSSHH is ETL-S listed to NSF-7 standards for use in commercial establishments. For a built-in version of this unit, see the FF7LWBISSHH. For more finish options, browse the entire FF7 Series. NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.


  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Keyed lock for a secure interior
  • Ideal 24" footprint offers full 5.5 cu.ft. storage capacity in a slim fit
  • Turn the light on when you need it and off when you're done with a convenient rocker switch located just behind the thermostat
  • Brushed stainless steel handle with a thin 14mm diameter is mounted horizontally across the door for a sleek look
  • Keyed lock for a secure interior
  • Rearrange your refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Enjoy easy clean-up with a seamless liner that won't hold a mess in hidden crevices
  • Interior accommodates large trays up to 19-1/2" x 15-1/2"
  • Turn the light on when you need it and off when you're done with a convenient rocker switch located just behind the thermostat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.