Zoro Homepage

24in Wide All-Refrigerator

  • Mfr # FF7LWSSTB

  • Zoro # G416281984


product price: $1,249.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Depth
23.63 in
Height
33.5 in
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.5 cu.ft.
Width
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7LWSSTB
Zoro #
G416281984
UPC #
761101072173
Country of Origin
Serbia

Dimensions

Overall Depth
23.63 in
Height
33.5 in
Width
23.63 in

Details

Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.5 cu.ft.
Item
Refrigerator
Color
White
Defrost
Automatic
Door Material
Stainless Steel
Freezer Capacity
5.5 cu. ft.
Construction Material
Stainless Steel
Application
Refrigerator
Refrigerator Item
Refrigerator
Finish
White

Description

Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF7 Series features high performing, perfectly sized all-refrigerators designed for freestanding use. The FF7LWSSTB is a counter height all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24in footprint. Designed for freestanding use, this model has a white cabinet and stainless steel wrapped door. A curved towel bar handle completes the professional look and a factory installed front lock offers convenient security. Inside, the FF7LWSSTB utilizes low maintenance automatic defrost operation. Our unique inhiddenin evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays up to 19-1/2in x 16in. Adjustable wire shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial. The FF7LWSSTB is ETL-S listed to NSF-7 standards for use in commercial establishments. For a built-in version of this unit, see the FF7LWBISSTB. For more finish options, browse the entire FF7 Series. NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.


  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Reduced user maintenance with automatic defrost
  • Allows the refrigerator to be used as a freestanding model
  • Turn the light on when you need it and off when you're done with a convenient rocker switch located just behind the thermostat
  • Less than 24 inches wide to fit tight spaces
  • Durable design with lasting elegance
  • Curved handle in brushed stainless steel offers a sturdy grip with professional elegance
  • Rearrange your refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Enjoy easy clean-up with a seamless liner that won't hold a mess in hidden crevices
  • Turn the light on when you need it and off when you're done with a convenient rocker switch located just behind the thermostat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.