Zoro Homepage

24in Wide All-Refrigerator with Antimicrobial Pure Copper Handle

  • Mfr # FF7LWTBC

  • Zoro # G116282021


product price: $999.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
White
Width
23.63 in
Height
33.5 in
Refrigerator Capacity
5.5 cu.ft.
Standards
UL -ULC -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7LWTBC
Zoro #
G116282021
UPC #
761101073439
Country of Origin
Serbia

Dimensions

Width
23.63 in
Height
33.5 in
Overall Depth
23.5 in

Details

Item
Refrigerator
Color
White
Refrigerator Capacity
5.5 cu.ft.
Standards
UL -ULC -ETL-S
Defrost
Automatic
Refrigerator Item
Refrigerator
Freezer Capacity
5.5 cu. ft.
Application
Refrigerator
Finish
White

Description

Accucold by Summit Appliance offers a quality line of refrigeration designed for healthcare applications, with pure copper handles that kill microbes. The FF7LWTBC is a counter height all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24in footprint. Designed for freestanding use, this model has a white exterior and right hand door swing. A factory installed front lock offers convenient security. The FF7LWTBC includes a factory-installed towel bar style handle made from pure copper. Through its natural antimicrobial properties, copper will kill microbes, including viruses, in a shorter timeframe than most other metal surfaces allowing for a safer, cleaner user experience. Inside, the FF7LWTBC utilizes low maintenance automatic defrost operation. Our unique inhiddenin evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays up to 19-1/2in x 16in. Adjustable wire shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial. The FF7LWTBC is ETL-S listed to NSF-7 standards for use in commercial establishments. For a built-in version of this unit, see the FF7LWBITBCADA. For more finish options, browse the entire FF7 Series. NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.


  • Naturally antimicrobial, the towel bar handle made from pure copper helps to protect against microbes for added safety and cleanliness
  • Allows the refrigerator to be used freestanding
  • Keyed lock for a secure interior
  • For this unit with the door opening from the other side, add option "LHD"
  • Enjoy easy clean-up with a one piece liner that won't hold a mess in hidden crevices
  • Cold wall design with hidden evaporator and seamless interior
  • Interior accommodates large trays up to 19-1/2" x 15-1/2"
  • Rearrange your refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Turn the light on when you need it and off when you're done with a convenient rocker switch located just behind the thermostat
  • For this unit with the door opening from the other side, add option "LHD"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.