Zoro Homepage

24in Wide Built-In All-Refrigerator, ADA Compliant

  • Mfr # FF6BK7CSSADA

  • Zoro # G416281564


product price: $1,829.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Width
23.75 in
Refrigerator Capacity
5.5 cu.ft.
Height
32 in
Standards
ETL -ETL-C -ETL-S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF6BK7CSSADA
Zoro #
G416281564
UPC #
761101071435
Country of Origin
Serbia

Dimensions

Width
23.75 in
Height
32 in
Overall Depth
23.5 in

Details

Color
Stainless Steel
Refrigerator Capacity
5.5 cu.ft.
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Defrost
Automatic
Construction Material
Stainless Steel
Refrigerator Item
Refrigerator
Freezer Capacity
5.5 cu. ft.
Application
Refrigerator
Finish
Stainless Steel

Description

Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF6BI7ADA Series features 24in wide all-refrigerators designed for built-in undercounter use in ADA compliant settings. The FF6BK7CSSADA is a 32in high all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24in footprint. The front-breathing design allows built-in use under counters, while the fully finished cabinet also lets this unit be used freestanding. This model comes with a fully wrapped stainless steel cabinet and door. A curved towel bar handle completes the professional look. Inside, the FF6BK7CSSADA utilizes low maintenance automatic defrost operation. Our unique inhiddenin evaporator is set behind the rear wall to create a seamless, easy-to-clean interior. Adjustable glass shelves allow users to reconfigure the interior for optimum storage. Additional features include automatic interior lighting, door storage, and a crisper drawer. This unit includes an adjustable dial thermostat. The FF6BK7CSSADA is ETL-S listed to NSF-7 standards for use in commercial establishments. For more finish options, browse the entire FF6BI7ADA Series. NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.


  • ETL-S listed to NSF-7 commercial standards
  • 32 inch height fits under standard ADA counters
  • Enhance any room with durable luxury
  • Easy clean-up with a seamless liner that won't hold a mess in hidden crevices
  • Make the best use of space by installing your appliance under the counter and flush with other cabinets
  • Allows the unit to be used freestanding
  • Curved handle in brushed stainless steel offers a sturdy grip with professional elegance
  • Reduced maintenance with auto defrost system
  • Cold wall design with hidden evaporator and seamless interior
  • Easy clean-up with a seamless liner that won't hold a mess in hidden crevices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.