Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In All-Refrigerator, ADA Compliant

  • Mfr # FF7LWBISSTBADA

  • Zoro # G216281795


product price: $1,529.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Width
23.63 in
Standards
ETL -ETL-C -ETL-S
Color
White
Overall Depth
23.5 in
Refrigerator Capacity
5.5 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7LWBISSTBADA
Zoro #
G216281795
UPC #
761101072548
Country of Origin
Serbia

Dimensions

Width
23.63 in
Overall Depth
23.5 in
Height
32 in

Details

Standards
ETL -ETL-C -ETL-S
Color
White
Refrigerator Capacity
5.5 cu.ft.
Defrost
Automatic
Item
Refrigerator
Door Material
Stainless Steel
Freezer Capacity
5.5 cu. ft.
Finish
White
Application
Refrigerator
Construction Material
Stainless Steel
Refrigerator Item
Refrigerator

Description

Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF7BIADA Series features 24in wide all-refrigerators designed for built-in installation under lower ADA compliant counters. The FF7LWBISSTBADA is a 32in high all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24in footprint. The front-breathing design allows built-in use under counters, while the fully finished cabinet also lets this unit be used freestanding. This model has a white cabinet and stainless steel wrapped door with a factory installed lock. A curved towel bar handle in brushed stainless steel completes the professional look. Inside, the FF7LWBISSTBADA utilizes low maintenance automatic defrost operation. Our unique inhiddenin evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays up to 19-1/2in x 16in. Adjustable wire shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial. The FF7LWBISSTBADA is ETL-S listed to NSF-7 standards for use in commercial establishments. For more finish options, browse the entire FF7BIADA Series. NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.


  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • 32 inch height fits under standard ADA counters
  • Less than 24 inches wide with a full 5.5 c.f. capacity
  • Easy clean-up with a seamless liner that won't hold a mess in hidden crevices
  • Allows the unit to be used freestanding
  • Keyed lock for a secure interior
  • Durable design with lasting elegance
  • Curved handle in brushed stainless steel offers a sturdy grip with professional elegance
  • Reduced user maintenance with automatic defrost
  • Easy clean-up with a seamless liner that won't hold a mess in hidden crevices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.