
24in Wide Built-In All-Refrigerator, ADA Compliant
Mfr # FF7LWBITBCSTOADA
Zoro # G216281740
product price: $1,509.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.5 cu.ft.
Height
32 in
Color
White
Defrost
Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF7LWBITBCSTOADA
Zoro #
G216281740
UPC #
761101075693
Country of Origin
Serbia
Dimensions
Height
32 in
Overall Depth
25.5 in
Width
23.63 in
Details
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.5 cu.ft.
Color
White
Defrost
Automatic
Item
Refrigerator
Refrigerator Item
Refrigerator
Freezer Capacity
5.5 cu. ft.
Application
Refrigerator
Finish
White
Description
Accucold by Summit Appliance offers a quality line of refrigeration designed for general purpose healthcare applications, with pure copper handles and step-to-open foot pedals that help to reduce germ transfer in high-traffic environments. The FF7LWBITBCSTOADA is a 32in high all-refrigerator with a full 5.5 cu.ft.
- 32" height allows installation under lower ADA compliant counters
- Helps lessen germ spread by providing a more sanitary method of opening appliance doors, while allowing efficient access to the unit's interior for added convenience
- Pure copper towel bar handle is naturally antimicrobial to protect against microbes for added safety and cleanliness
- Cold wall design with hidden evaporator and seamless interior
- Less than 24 inches wide with a full 5.5 c.f. capacity
- Make the best use of space by installing your appliance under the counter and flush with other cabinets
- Keyed lock for a secure interior (2 keys included)
- Reduced user maintenance with automatic defrost
- Enjoy easy clean-up with a seamless liner that won't hold a mess in hidden crevices
- Cold wall design with hidden evaporator and seamless interior
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.