Zoro Homepage

24in Wide Built-In All-Refrigerator, ADA Compliant

  • Mfr # FF7LWBIVACADA

  • Zoro # G516281587


product price: $3,089.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Height
32 in
Standards
ETL -ETL-C
Width
23.63 in
Overall Depth
23.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7LWBIVACADA
Zoro #
G516281587
UPC #
761101072562
Country of Origin
Serbia

Dimensions

Height
32 in
Width
23.63 in
Overall Depth
23.25 in

Details

Defrost
Automatic
Standards
ETL -ETL-C
Color
White
Item
Refrigerator
Refrigerator Capacity
2.6 cu.ft.
Freezer Capacity
2.6 cu. ft.
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
White

Description

The Accucold VAC Series refrigerators are specially designed to store sensitive medical and pharmaceutical materials under the proper conditions, with innovative construction for temperature stability and user-friendly features for added convenience. Sized with a 24in footprint and 32in height, the FF7LWBIVACADA is an undercounter all-refrigerator that can be used built-in or freestanding in ADA compliant settings. The automatic defrost interior is equipped with fan-forced cooling to ensure even temperature distribution from top to bottom. Three slide-out wire basket drawers make it easy to organize the interior while the plastic drawer fronts help to shield stored contents from being exposed to room temperature when the door is open.


  • Interior is designed to operate within 2oC of set temperature performance
  • 32" height is designed to fit under lower ADA compliant counters
  • Three slide-out wire baskets with plastic fronts offer convenient storage solutions while protecting stored items when the door is open
  • Reduced user maintenance with automatic defrost
  • Audible alarm sounds if the interior temperature rises or falls out of set range
  • Alarm includes NIST calibrated display of the current interior and high/low temperature
  • Door closes automatically when opened at angles less than 90o
  • Unit comes with a factory installed probe hole for users to connect their own monitoring equipment
  • Secure three-pronged 'green dot' cord for added unit safety in high traffic settings
  • Reduced user maintenance with automatic defrost

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.