Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Wide Built-In All-Refrigerator

  • Mfr # FF6BK7CSS

  • Zoro # G516281631


product price: $1,707.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Depth
23.5 in
Height
32.63 in
Standards
ETL -ETL-C -ETL-S
Width
23.75 in
Refrigerator Capacity
5.5 cu.ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF6BK7CSS
Zoro #
G516281631
UPC #
761101071428
Country of Origin
Serbia

Dimensions

Overall Depth
23.5 in
Height
32.63 in
Width
23.75 in

Details

Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.5 cu.ft.
Item
Refrigerator
Defrost
Automatic
Color
Stainless Steel
Construction Material
Stainless Steel
Freezer Capacity
5.5 cu. ft.
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
Stainless Steel

Description

Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The FF6BI Series features high performing, perfectly sized all-refrigerators for built-in undercounter installation, with automatic defrost and deluxe interiors designed for maximum storage convenience. The FF6BK7CSS can be built-in under counters or used freestanding. The 24in footprint is ideal for many cutouts, while the full 5.5 cu.ft. interior provides more storage than most units in this size class. This unit comes with a fully wrapped stainless steel cabinet and door. Our signature towel bar handle in brushed stainless steel completes the look. Inside, the FF6BK7CSS utilizes low maintenance automatic defrost operation. Our unique inhiddenin evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space to provide generous storage. Adjustable glass shelves allow users to reconfigure the interior to accommodate a variety of sizes. Additional features include automatic interior lighting, door storage, and a crisper drawer. This unit includes an adjustable dial thermostat. With its ideal size and quality design, the FF6BK7CSS is an attractive and reliable refrigerator for a variety of general purpose applications. For more finish options, browse the entire FF6BI Series. NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.


  • ETL-S Approved to ANSI-NSF Standard 7
  • Our unique 24" wide models offer full capacity in a slim fit
  • Durable construction with modern style
  • Get the longest life and best taste out of produce by storing it in a convenient slide drawer
  • Allows the unit to be used freestanding
  • Cold wall design with hidden evaporator and seamless interior
  • Enjoy easy clean-up with a seamless liner that won't hold a mess in hidden crevices
  • Reduced maintenance with auto defrost system
  • Rearrange your refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Get the longest life and best taste out of produce by storing it in a convenient slide drawer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.