Zoro Homepage

24in Wide Built-In All-Refrigerator

  • Mfr # FF6LWBI7SSHV

  • Zoro # G816281904


product price: $1,549.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
33.5 in
Defrost
Automatic
Color
White
Refrigerator Capacity
5.5 cu.ft.
Width
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF6LWBI7SSHV
Zoro #
G816281904
UPC #
761101071572
Country of Origin
Serbia

Dimensions

Height
33.5 in
Width
23.63 in
Overall Depth
23.5 in

Details

Defrost
Automatic
Color
White
Refrigerator Capacity
5.5 cu.ft.
Item
Refrigerator
Standards
ETL -ETL-C -ETL-S
Door Material
Stainless Steel
Construction Material
Stainless Steel
Freezer Capacity
5.5 cu. ft.
Finish
White
Refrigerator Item
Refrigerator
Application
Refrigerator

Description

Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The FF6BI7 Series features commercially listed all-refrigerators for built-in undercounter installation, with automatic defrost and deluxe interiors designed for maximum storage convenience. The FF6LWBI7SSHV can be built-in under counters or used freestanding. The 24in footprint is ideal for many cutouts, while the full 5.5 cu.ft. interior provides more storage than most units in this size class. This unit has white cabinet with a stainless steel wrapped door. A sleek handle completes the look and a factory installed front lock offers convenient security. Inside, the FF6LWBI7SSHV utilizes low maintenance automatic defrost operation. Our unique inhiddenin evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space to provide generous storage. Adjustable wire shelves allow users to reconfigure the interior to accommodate a variety of sizes. Additional features include automatic interior lighting, door storage, and a crisper drawer. This unit includes an adjustable dial thermostat. The FF6LWBI7SSHV is ETL-S listed to NSF-7 standards for use in commercial establishments. For more finish options, browse the entire FF6BI7 Series. NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.


  • ETL-S listed to NSF-7 commercial standards
  • Less than 24 inches wide, with a generous 5.5 c.f. of storage capacity
  • Make the best use of space by installing your appliance under the counter and flush with other cabinetry
  • Get the longest life and best taste out of produce by storing greens in lower slide drawer
  • Adjustable legs allow the unit to be sized from 33-1/2" to 34-3/4" high
  • Keyed lock offers added security
  • Durable design with lasting elegance
  • Thin 14mm diameter on stainless steel handle, mounted vertically for a sleek look
  • Reduced maintenance with auto defrost system
  • Get the longest life and best taste out of produce by storing greens in lower slide drawer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.