Zoro Homepage

24in Wide Built-In All-Refrigerator

  • Mfr # FF7LWBISSHH

  • Zoro # G716281486


product price: $1,379.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
23.63 in
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Overall Depth
23.5 in
Height
33.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7LWBISSHH
Zoro #
G716281486
UPC #
761101072494
Country of Origin
Serbia

Dimensions

Width
23.63 in
Overall Depth
23.5 in
Height
33.5 in

Details

Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Color
White
Refrigerator Capacity
5.5 cu.ft.
Door Material
Stainless Steel
Finish
White
Refrigerator Item
Refrigerator
Freezer Capacity
5.5 cu. ft.
Construction Material
Stainless Steel
Application
Refrigerator

Description

Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF7BI Series features high performing, perfectly sized all-refrigerators designed for built-in use under counters. The FF7LWBISSHH features a front-breathing design that allows built-in installation under counters, while the fully finished cabinet also enables freestanding use. The 24in footprint is ideal for many common cutouts, while the full 5.5 cu.ft. interior provides more storage than most units in this size class. This unit has a white cabinet and stainless steel wrapped door. A thin handle is mounted horizontally for a sleek, modern look and a factory installed front lock offers added security. Inside, the FF7LWBISSHH utilizes low maintenance automatic defrost operation. Our unique inhiddenin evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays up to 19-1/2in x 16in. Adjustable wire shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial. The FF7LWBISSHH is ETL-S listed to NSF-7 standards for use in commercial establishments. For more finish options, browse the entire FF7BI Series. NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.


  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Make the best use of space by installing your appliance under the counter and flush with other cabinets
  • Allows the refrigerator to be used as a freestanding model
  • Reduced user maintenance with automatic defrost
  • Keyed lock for a secure interior
  • Less than 24 inches wide to fit tight spaces
  • Durable design with lasting elegance
  • Brushed stainless steel handle with a thin 14mm diameter is mounted horizontally across the door for a sleek look
  • Rearrange your refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Reduced user maintenance with automatic defrost

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.