Zoro Homepage

24in Wide Built-In All-Refrigerator Panel Not Included

  • Mfr # FF6LWBI7IF

  • Zoro # G416281977


product price: $1,319.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Depth
23.5 in
Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Height
33.5 in
Width
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF6LWBI7IF
Zoro #
G416281977
UPC #
761101071497
Country of Origin
Serbia

Dimensions

Overall Depth
23.5 in
Height
33.5 in
Width
23.63 in

Details

Defrost
Automatic
Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Refrigerator Capacity
5.5 cu.ft.
Color
White
Door Material
Panel-Ready
Freezer Capacity
5.5 cu. ft.
Construction Material
Panel-Ready
Refrigerator Item
Refrigerator
Application
Refrigerator
Finish
White

Description

SUMMIT's FF67BI all-refrigerator offers generous storage capacity inside a deluxe interior, with commercial approval and slim undercounter dimensions for built-in use. Automatic defrost saves on time and maintenance, while SUMMIT's unique design simplifies clean-up. We use a inhiddenin evaporator set behind the rear wall to create a seamless interior. This allows you to wipe down the back without having to get between crevices or touch any machinery. The commercially approved FF6LWBI7IF is designed for built-in installation under counters, but can also be used freestanding. It has a classic white cabinet with a factory reversible door capable of accepting full overlay panels, allowing users to customize the front to match other cabinetry. There are no visible seams to provide a smooth blending into the kitchen. Users provide their own handle. A front-mounted lock is installed for added security. The interior of the FF6LWBI7IF is designed for true storage convenience. Adjustable shelves, door racks, and a large crisper provide flexibility in organizing contents. Interior lighting is standard. User friendly and energy efficient, the FF6LWBI7IF can serve any commercial, medical, or household setting. NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.


  • ETL-S listed to NSF-7 commercial standards
  • Less than 24 inches wide with a full 5.5 c.f. capacity
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Easy clean-up with a seamless liner that won't hold a mess in hidden crevices
  • Adjustable legs allow the unit to be sized from 33-1/2" to 34-3/4" high
  • Keyed lock offers added security
  • Customize the front by mounting an overlay panel over the door; seamless look can blend into other cabinetry with no exposed frame. Handle not included (panel size: 23-5/16" W x 28-1/4" H and at least 3/4" thick; maximum weight: 10 lbs.)
  • Reduced maintenance with auto defrost system
  • Cold wall design with hidden evaporator and seamless interior
  • Easy clean-up with a seamless liner that won't hold a mess in hidden crevices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.