Zoro Homepage

24in Wide Built-In All-Refrigerator Panel Not Included

  • Mfr # FF7LWBIIF

  • Zoro # G616281272


product price: $1,249.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
33.5 in
Width
23.63 in
Standards
ETL -ETL-C -ETL-S
Overall Depth
23.63 in
Defrost
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7LWBIIF
Zoro #
G616281272
UPC #
761101072432
Country of Origin
Serbia

Dimensions

Height
33.5 in
Width
23.63 in
Overall Depth
23.63 in

Details

Standards
ETL -ETL-C -ETL-S
Item
Refrigerator
Defrost
Automatic
Color
White
Refrigerator Capacity
5.5 cu.ft.
Door Material
Panel-Ready
Construction Material
Panel-Ready
Refrigerator Item
Refrigerator
Application
Refrigerator
Freezer Capacity
5.5 cu. ft.
Finish
White

Description

Accucold by Summit Appliance offers a wide range of all-refrigerators for general purpose storage. The commercially listed FF7BI Series features high performing, perfectly sized all-refrigerators designed for built-in use under counters. The FF7LWBIIF features a front-breathing design that allows built-in installation under counters, while the fully finished cabinet also enables freestanding use. The 24in footprint is ideal for many common cutouts, while the full 5.5 cu.ft. interior provides more storage than most units in this size class. This model has a white cabinet. The door includes a factory installed lock and an integrated door frame designed to accept full overlay panels for a custom look. Users provide their own handle. Inside, the FF7LWBIIF utilizes low maintenance automatic defrost operation. Our unique inhiddenin evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays up to 19-1/2in x 16in. Adjustable wire shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial. The FF7LWBIIF is ETL-S listed to NSF-7 standards for use in commercial establishments. For more finish options, browse the entire FF7BI Series. NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.


  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Less than 24 inches wide with a full 5.5 c.f. capacity
  • Front-breathing design lets you make the best use of space by installing your appliance under the counter
  • Enjoy easy clean-up with a seamless liner that won't hold a mess in hidden crevices
  • Keyed lock for a secure interior
  • Reduced user maintenance with automatic defrost
  • Rearrange the refrigerator space to accommodate all shapes and sizes or remove shelves for a simple clean-up
  • Interior accommodates large trays up to 19-1/2" x 15-1/2"
  • Cold wall design with hidden evaporator and seamless interior
  • Enjoy easy clean-up with a seamless liner that won't hold a mess in hidden crevices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.