Zoro Homepage

24in Wide Built-In All-Refrigerator with Antimicrobial Pure Copper Handle, ADA Compliant

  • Mfr # FF7LWBITBCADA

  • Zoro # G116281659


product price: $1,573.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Defrost
Automatic
Color
White
Standards
ETL -ETL-C -ETL-S
Height
32 in
Overall Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF7LWBITBCADA
Zoro #
G116281659
UPC #
761101073446
Country of Origin
Serbia

Dimensions

Height
32 in
Overall Depth
23.5 in
Width
23.63 in

Details

Defrost
Automatic
Color
White
Standards
ETL -ETL-C -ETL-S
Refrigerator Capacity
5.5 cu.ft.
Item
Refrigerator
Freezer Capacity
5.5 cu. ft.
Refrigerator Item
Refrigerator
Finish
White
Application
Refrigerator

Description

Accucold by Summit Appliance offers a quality line of refrigeration designed for healthcare applications, with pure copper handles that kill microbes. The FF7LWBITBCADA is a 32in high all-refrigerator with a full 5.5 cu.ft. capacity inside a slim 24in footprint. The front-breathing design allows built-in use under lower ADA compliant counters, while the fully finished cabinet also lets this unit be used freestanding. This model has a white exterior and right hand door swing. A factory installed front lock offers added security. The FF7LWBITBCADA includes a factory-installed towel bar style handle made from pure copper. Through its natural antimicrobial properties, copper will kill microbes, including viruses, in a shorter timeframe than most other metal surfaces allowing for a safer, cleaner user experience. Inside, the FF7LWBITBCADA utilizes low maintenance automatic defrost operation. Our unique inhiddenin evaporator is set behind the rear wall to create a seamless, easy-to-clean interior that also maximizes shelf space. This unit has a flat door liner that allows it to accept larger trays up to 19-1/2in x 16in. Adjustable wire shelves allow users to reconfigure the interior to accommodate a variety of sizes. The interior light is controlled by an on/off rocker switch located behind the thermostat dial. The FF7LWBITBCADA is ETL-S listed to NSF-7 commercial standards. For more finish options, browse the entire FF7BIADA Series. NOTE: This unit is designed for general purpose or commercial applications and does not meet DOE energy standards for residential use.


  • Naturally antimicrobial, the towel bar handle made from pure copper helps to protect against microbes for added safety and cleanliness
  • ETL-S listed to NSF-7 Standards for use in commercial establishments
  • Less than 24 inches wide with a full 5.5 c.f. capacity
  • Cold wall design with hidden evaporator and seamless interior
  • Allows the unit to be used freestanding
  • Keyed lock for a secure interior
  • For this unit with the door opening from the other side, add option "LHD"
  • Reduced user maintenance with automatic defrost
  • Enjoy easy clean-up with a seamless liner that won't hold a mess in hidden crevices
  • Cold wall design with hidden evaporator and seamless interior

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.