
30" Wide Break Room Refrigerator-Freezer
Mfr # BKRF21SS
Zoro # G401711663
product price: $2,399.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKRF21SS
Zoro #
G401711663
UPC #
761101053738
Country of Origin
Mexico
Description
NOTE: Accucold and Summit full-sized CTR/BKRF series refrigerator-freezers are listed on our website with general dimensions that may vary slightly from the actual unit.
The BKRF21SS is a full-sized refrigerator-freezer specially designed for use in break rooms and other common areas. The large interior offers nearly 21 cu.ft. of storage capacity, with frost-free operation for low maintenance use. The temperature is managed by a dial thermostat, with two NIST calibrated thermometers externally mounted on top of the unit to provide a temperature readout of the current and high/low temperatures in each section to the nearest tenth of a degree. Temperature can be viewed in Celsius or Fahrenheit for added convenience. Each thermometer includes an audible high/low alarm function to warn users if the refrigerator or freezer section goes out of the specified temperature range.
Inside, the BKRF21SS includes adjustable glass shelves in the refrigerator compartment, with a deli drawer and two clear crispers. The door features full-sized storage racks, including two that hold full gallon containers. The upper freezer compartment comes with a full-width wire shelf and two door bins.
The BKRF21SS features a textured black cabinet and user-reversible stainless steel doors and handles. This unit is also available in a white finish.
NOTE: This product is not manufactured by Accucold or one of its partners. It is one of a small number of refrigerator-freezers distributed by us for the convenience of customers in some market areas. The product you receive will have the manufacturer's name and model number.
The BKRF21SS is a full-sized refrigerator-freezer specially designed for use in break rooms and other common areas. The large interior offers nearly 21 cu.ft. of storage capacity, with frost-free operation for low maintenance use. The temperature is managed by a dial thermostat, with two NIST calibrated thermometers externally mounted on top of the unit to provide a temperature readout of the current and high/low temperatures in each section to the nearest tenth of a degree. Temperature can be viewed in Celsius or Fahrenheit for added convenience. Each thermometer includes an audible high/low alarm function to warn users if the refrigerator or freezer section goes out of the specified temperature range.
Inside, the BKRF21SS includes adjustable glass shelves in the refrigerator compartment, with a deli drawer and two clear crispers. The door features full-sized storage racks, including two that hold full gallon containers. The upper freezer compartment comes with a full-width wire shelf and two door bins.
The BKRF21SS features a textured black cabinet and user-reversible stainless steel doors and handles. This unit is also available in a white finish.
NOTE: This product is not manufactured by Accucold or one of its partners. It is one of a small number of refrigerator-freezers distributed by us for the convenience of customers in some market areas. The product you receive will have the manufacturer's name and model number.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.