8 cu.ft. MOMCUBE Breast Milk Refrigerator/Microwave Combination
Mfr # MLRS8MC-SCM1000SS
Zoro # G301711633
product price: $3,389.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLRS8MC-SCM1000SS
Zoro #
G301711633
UPC #
761101066530
Country of Origin
China
Description
The MLRS8MCLK-SCM1000SS combines Accucold's MOMCUBE 8 cu.ft. all-refrigerator for breast milk storage with Summit's stainless steel commercial microwave. The complete unit has a slim width under 24 inches, providing for an easy fit in a variety of spaces. The refrigerator's reversible door allows for additional flexibility in unit placement.
Inside, the MLRS8MC has seven adjustable wire shelves for increased air circulation. A cycle defrost system allows for little to no maintenance of the unit, while a soft LED light is included with an on/off switch for easy viewing of interior. An LED display that allows the user to monitor and change the temperature as needed.
The SCM1000SS is a 1000 watt microwave and is ETL-S listed to NSF-4 commercial standards. It features a complete stainless steel exterior and easy-grab handle, while the user-friendly digital display and controls allow for easy sanitation of pumping equipment, making it the perfect complement to the 8 cu.ft. MOMCUBE all-refrigerator. The MLRS8MC-SCM1000SS ships in two boxes and is ready for use.
This unit is an ideal addition to employee wellness rooms, daycare centers, and work environments seeking to adhere to Section 4207 of the Patient Protection and Affordable Care Act.
Inside, the MLRS8MC has seven adjustable wire shelves for increased air circulation. A cycle defrost system allows for little to no maintenance of the unit, while a soft LED light is included with an on/off switch for easy viewing of interior. An LED display that allows the user to monitor and change the temperature as needed.
The SCM1000SS is a 1000 watt microwave and is ETL-S listed to NSF-4 commercial standards. It features a complete stainless steel exterior and easy-grab handle, while the user-friendly digital display and controls allow for easy sanitation of pumping equipment, making it the perfect complement to the 8 cu.ft. MOMCUBE all-refrigerator. The MLRS8MC-SCM1000SS ships in two boxes and is ready for use.
This unit is an ideal addition to employee wellness rooms, daycare centers, and work environments seeking to adhere to Section 4207 of the Patient Protection and Affordable Care Act.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.