8 cu.ft. MOMCUBE Breast Milk Refrigerator/Microwave Combination
Mfr # MLRS8MCLK-SCM1000SS
Zoro # G301711565
product price: $4,069.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLRS8MCLK-SCM1000SS
Zoro #
G301711565
UPC #
761101066547
Country of Origin
China
Description
The MLRS8MCLK-SCM1000SS combines Accucold's MOMCUBE 8 cu.ft. all-refrigerator for breast milk storage with Summit's stainless steel commercial microwave. The complete unit has a slim width under 24 inches providing for an easy fit in a variety of spaces. The refrigerator's reversible door allows for additional flexibility in unit placement.
Inside, the MLRS8MCLK has four lockers, each with a combination lock to ensure privacy for mothers storing their milk, which can be reset or overridden as needed with included master keys. An LED display that allows the user to monitor and change the temperature as needed. Several alarms ensure temperature stability, and the factory-installed external door lock offers added security.
The SCM1000SS is a 1000 watt microwave and is ETL-S listed to NSF-4 commercial standards. It features a complete stainless steel exterior and easy-grab handle, while the user-friendly digital display and controls allow for easy sanitation of pumping equipment, making it the perfect complement to the 8 cu.ft. MOMCUBE all-refrigerator. The MLRS8MCLK-SCM1000SS is shipped in two boxes and comes ready to use.
This unit is an ideal addition to employee wellness rooms, daycare centers, and work environments seeking to adhere to Section 4207 of the Patient Protection and Affordable Care Act.
Inside, the MLRS8MCLK has four lockers, each with a combination lock to ensure privacy for mothers storing their milk, which can be reset or overridden as needed with included master keys. An LED display that allows the user to monitor and change the temperature as needed. Several alarms ensure temperature stability, and the factory-installed external door lock offers added security.
The SCM1000SS is a 1000 watt microwave and is ETL-S listed to NSF-4 commercial standards. It features a complete stainless steel exterior and easy-grab handle, while the user-friendly digital display and controls allow for easy sanitation of pumping equipment, making it the perfect complement to the 8 cu.ft. MOMCUBE all-refrigerator. The MLRS8MCLK-SCM1000SS is shipped in two boxes and comes ready to use.
This unit is an ideal addition to employee wellness rooms, daycare centers, and work environments seeking to adhere to Section 4207 of the Patient Protection and Affordable Care Act.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.