
8.4 Cu.Ft. Chest Freezer
Mfr # EL21LT
Zoro # G101711574
product price: $2,634.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
White
Width
41.5 in
Height
33.5 in
Depth
27.25 in
Standards
UL -ULC -UL-S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL21LT
Zoro #
G101711574
UPC #
761101023489
Country of Origin
Denmark
Dimensions
Width
41.5 in
Height
33.5 in
Depth
27.25 in
Details
Color
White
Standards
UL -ULC -UL-S
Item
Freezer
Defrost Type
Manual
Capacity
8.4 cu. ft.
Finish
White
Application
Freezer
Description
Manufactured for us in Denmark by ELCOLD, Accucold EL21LT is a -45o C capable chest freezer built with solid insulation for laboratory and life science storage applications.
- UL-S listed to NSF/ANSI-7 standards
- Low temperature operation is ideal for a variety of laboratory, life science, and industrial applications
- 4-1/2" thick walls for added efficiency and stable cooling
- Environmentally friendly design with no ozone-damaging chemicals
- Factory-installed 1/2" probe hole located on the right side to accept user-provided monitoring equipment
- Electronic controls for precise temperature management, with temperature readout and controls externally located for added convenience
- Four solid wheels included for optional mobility
- Easy and safe loading and unloading with a lid that remains open when lifted past 45o angles
- Static cooling for a stable interior
- Environmentally friendly design with no ozone-damaging chemicals
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.