Shop ACCUCOLD

(-86C) ULT Freezer, 50L (1.76 cu ft)

  • Mfr # AULT50PS
  • Zoro # G823945295

product price: 
$
8,003.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Standards
UL, ULC
Freezer Interior Depth
16 1/2 in
Application
Biological Sample, Chemical, DNA/RNA Material, Vaccine
Energy Usage
7.94 kWh/day
Display Type
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AULT50PS
Zoro #
G823945295
UPC #
761101160764
Country of Origin
China

Dimensions

Freezer Interior Depth
16 1/2 in
Overall Height
30 1/4 in
Freezer Interior Height
16 3/4 in
Overall Depth
26 3/8 in
Overall Width
37 5/8 in
Freezer Interior Width
11 3/4 in

Details

Item
Ultra-Low Freezer
Standards
UL, ULC
Application
Biological Sample, Chemical, DNA/RNA Material, Vaccine
Energy Usage
7.94 kWh/day
Display Type
Digital
Defrost Method
Manual
Plug Type
5-15P
Product Type
Ultra-Low Temperature Chest Freezer
Current
10 A
Refrigerant Type
R-245fa, R-290
Number of Doors
1
Voltage
115V AC
Caster Configuration
(4) Casters (2 Locking)
Door Hinge
Right
Total Capacity
1.8 cu ft
Alarm Type
Door Ajar, Temperature
Frequency
60 Hz
Compressor Speed
3,000 RPM
Includes
(4) Solid Wheels
Door Type
Swing
Freezer Capacity
1.8 cu ft
Includes Alarm
Yes
Freezer Temperature - Maximum
-86 Degrees C
Color
White
Features
Pre-Installed Casters, Steel Interior, Temperature Alarms, Temperature Monitoring, Vacuum Insulation
Weight
229 lb
Condenser Type
Direct Cooling
Door Lock Type
Keyed Lock
Alarm Indicator Type
Audio and Visual
Interior Material
Steel
Control Type
Microprocessor
Refrigerator/Freezer Type
Freezer
Freezer Temperature - Minimum
-40 Degrees C
Number of Shelves
1
Temperature Display
Yes
Includes Probe Port
Yes
Sound Level
54.3 dB

Description

Ultra-Low Freezer, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 26 3/8 in, Overall Height 30 1/4 in, Overall Width 37 5/8 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.