Shop ACCUCOLD

(-86C) ULT Freezer, 50L (1.76 cu ft)

  • Mfr # AULT50PSR12
  • Zoro # G723947399

product price: 
$
9,861.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Freezer Interior Height
16 3/4 in
Condenser Type
Direct Cooling
Refrigerant Type
R-245fa, R-290
Includes Alarm
Yes
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AULT50PSR12
Zoro #
G723947399
UPC #
761101161945
Country of Origin
China

Dimensions

Freezer Interior Height
16 3/4 in
Overall Height
30 1/4 in
Freezer Interior Depth
16 1/2 in
Freezer Interior Width
11 3/4 in
Overall Depth
26 3/8 in
Overall Width
37 5/8 in

Details

Item
Ultra-Low Freezer
Condenser Type
Direct Cooling
Refrigerant Type
R-245fa, R-290
Includes Alarm
Yes
Color
White
Defrost Method
Manual
Interior Material
Steel
Energy Usage
7.94 kWh/day
Caster Configuration
(4) Casters (2 Locking)
Freezer Temperature - Minimum
-40 Degrees C
Product Type
Ultra-Low Temperature Chest Freezer
Current
10 A
Standards
UL, ULC
Display Type
Digital
Number of Shelves
2
Voltage
115V AC
Door Lock Type
Keyed Lock
Plug Type
5-15P
Door Hinge
Right
Freezer Temperature - Maximum
-86 Degrees C
Refrigerator/Freezer Type
Freezer
Total Capacity
1.8 cu ft
Number of Doors
1
Sound Level
54.3 dB
Alarm Type
Door Ajar, Temperature
Weight
290 lb
Freezer Capacity
1.8 cu ft
Compressor Speed
3,000 RPM
Includes Probe Port
Yes
Door Type
Swing
Features
(2) Sets of Freezer Racks, Pre-Installed Casters, Steel Interior, Temperature Alarms, Temperature Monitoring, Vacuum Insulation
Includes
(4) Solid Wheels, (2) Sets of Freezer Racks
Temperature Accuracy Tolerance
+/-3 Degrees C
Frequency
60 Hz
Temperature Display
Yes
Alarm Indicator Type
Audio and Visual
Application
Biological Sample, Chemical, DNA/RNA Material, Vaccine
Control Type
Microprocessor

Description

Ultra-Low Freezer, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 26 3/8 in, Overall Height 30 1/4 in, Overall Width 37 5/8 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.